DOW CORNING
DOW CORNING
9-1363 WHITE 300ML CTG
DOW CORNING DOW CORNING
Description
9-1363 WHITE 300ML CTG ; ADH SLNT 4001705
Gasketing; RTV Silicone; Neutral Cure | White to Off White; 300 Ml; Paste; Industry; White to Off White
Part #
4001705
BDI #
237866
Details
64.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/9-1363-WHITE-300ML-CTG/p/237866
Your Price
$ 64.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Neutral Cure | White to Off White
Container Type
Cartridge
Texture
Paste
Application
Industry
Manufacturer's Description
Dow Corning 9-1363 Industrial Assembly Adhesive Sealant White
Color
White to Off White
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Not Applicable
Odor
Alcoholic
Conformance to Certificate
UL 94V-1
Other Features
RTV Silicone Technology
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
9-1363 I/A ADH SLNT WHT,CRT,300ML-12CTN
Manufacturer Internal Number
4001705
Long Description
Gasketing; RTV Silicone; Neutral Cure | White to Off White; 300 Ml; Paste; Industry; White to Off White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



