https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI7657-CAN-255G-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxMzR8aW1hZ2UvanBlZ3xhR0V3TDJnM1ppOHhNRGMyTXpRNU5UWXpOekF5TWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk56WTFOMTlEUVU1Zk1qVTFSMTh6TURCNE16QXdMbXB3Wnd8ZTUzNDc0NWY2YTgzNTc3YjZjNjJjYjYyNjNjMDE0MWJkY2ZjMjYzZjE0ODQ5Mjc4MTdiNTZmOWNmNmNjODYzOA
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI7657-CAN-255G-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxMzR8aW1hZ2UvanBlZ3xhR0V3TDJnM1ppOHhNRGMyTXpRNU5UWXpOekF5TWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk56WTFOMTlEUVU1Zk1qVTFSMTh6TURCNE16QXdMbXB3Wnd8ZTUzNDc0NWY2YTgzNTc3YjZjNjJjYjYyNjNjMDE0MWJkY2ZjMjYzZjE0ODQ5Mjc4MTdiNTZmOWNmNmNjODYzOA
LOCTITE
LOCTITE
SI 7657 9OZ
LOCTITE LOCTITE
描述
LOCTITE SI 7657 9OZ
Phenolic Copper Based Gasketing; Phenolic Copper Based Type; High Temperature; Aerosol Can; Aerosol; Cylinder Head Gasket | Exhaust Manifold Gasket | Tubo Charger Flange | Carburetor Gasket; Gold; 255 G
制造商部件号
SI 7657 9OZ
BDI部件号
24601379
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/SI-7657-9OZ/p/24601379
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
Phenolic Copper Based
典型用途
High Temperature
容器类型
Aerosol Can
形态
Aerosol
应用
Cylinder Head Gasket | Exhaust Manifold Gasket | Tubo Charger Flange | Carburetor Gasket
品名
SI 7657
制造商描述
Loctite Copper Hi-Temp Gasket Sealant Spray
颜色
Gold
容器规格(数值及单位)
255 G
闪点(数值及单位)
-104 Deg C
气味
Solvent
VOC含量 - 百分比
59.54 Percentage
净重
9 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Phenolic Copper Based
重量/磅
1
详细描述
Phenolic Copper Based Gasketing; Phenolic Copper Based Type; High Temperature; Aerosol Can; Aerosol; Cylinder Head Gasket | Exhaust Manifold Gasket | Tubo Charger Flange | Carburetor Gasket; Gold; 255 G


