

CRC
CRC
14073
CRC CRC
Description
14073 RTV SILICONE SEALANT CLEAR ; 10.1FL OZ CLR PASTE PLASTIC SAFE 12EA/CS
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Solid Paste; Clear; 12 Oz; Sealing | Bonding | Protection and Waterproofing In HVAC | Electrical | Construction | Metal Working | For Filling Gap Between Mating Part | Gearbox | Pump | Motor and General Gasket Sealing
Part #
14073
BDI #
21483299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/14073/p/21483299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.378
EAN
0078254140735
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid Paste
Application
Sealing | Bonding | Protection and Waterproofing In HVAC | Electrical | Construction | Metal Working | For Filling Gap Between Mating Part | Gearbox | Pump | Motor and General Gasket Sealing
Manufacturer's Description
CRC Rtv Silicone Sealant
Color
Clear
Substrate Material
All Surfaces
Odor
Acetic Acid
VOC Content - Percentage
Above3 Percentage
Other Features
Tube with Select-A-BEAD Nozzle
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.crcindustries.com
Weight / LBS
0.83333
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Solid Paste; Clear; 12 Oz; Sealing | Bonding | Protection and Waterproofing In HVAC | Electrical | Construction | Metal Working | For Filling Gap Between Mating Part | Gearbox | Pump | Motor and General Gasket Sealing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh