https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-MS939-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjN8aW1hZ2UvanBlZ3xhRFU1TDJnMVl5OHhNRGMyTXpVMU9EVTRORE0xTUM5SlRrUk1UME5UVEU1VVdGaGZVMUJmVFZNNU16bGZRMUpVWHpNd01IZ3pNREF1YW5CbnxmNjI4YTk2NTkwZGFkMDk1NjQ3NWU3Njk2MTk2MzAzZGIwMzdiNWRmNjE3MmE2ZWU5MTJhZTc5YTM5MmU4MmQx
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-MS939-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjN8aW1hZ2UvanBlZ3xhRFU1TDJnMVl5OHhNRGMyTXpVMU9EVTRORE0xTUM5SlRrUk1UME5UVEU1VVdGaGZVMUJmVFZNNU16bGZRMUpVWHpNd01IZ3pNREF1YW5CbnxmNjI4YTk2NTkwZGFkMDk1NjQ3NWU3Njk2MTk2MzAzZGIwMzdiNWRmNjE3MmE2ZWU5MTJhZTc5YTM5MmU4MmQx
LOCTITE
LOCTITE
MS 939 GRY 290ML IDH 2001099
LOCTITE LOCTITE
描述
LOCTITE MS 939 GRY 290ML IDH 2001099
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; Gray; 290 Ml
制造商部件号
MS 939 GRY 290ML IDH 2001099
BDI部件号
20538543
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E4%B8%93%E7%94%A8%E5%AF%86%E5%B0%81%E8%83%B6/MS-939-GRY-290ML-IDH-2001099/p/20538543
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 塞尔威亚 | 8 |
| BDI- 匈牙利 | 8 |
| BDI- 罗马尼亚 | 8 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.437
Product Group - BDI
C00104
典型用途
High Strength Multipurpose
容器类型
Cartridge
形态
Paste
应用
Interior and Exterior | Assembly
品名
939 | TEROSON
制造商描述
Loctite 939 Teroson Silicone Sealant
颜色
Gray
基材
Metal | Plastic
气味
Characteristic
其它特点
One Part Silane Modified Polymer Technology | Humidity Cure | Gun Grade
净重
9.8 Oz
类别 - BDI
Chemicals Sealants Specialty Purpose
名称
Sealant
关键字串
Specialty Purpose
详细描述
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; Gray; 290 Ml

