

25139856
密封剂
WHITE LIGHTNING
WHITE LIGHTNING
W60300010
WHITE LIGHTNING WHITE LIGHTNING
描述
WHITE LIGHTNING W60300010
Elastomeric Sealant; 10OZ Cartridge; White Color; Acrylic Latex/Urethane Base; 50 G/L VOC Content; 199.9 Degree F Flash Point; Liquid Form; -30 to 180 Degree F Temperature Rating; 4 to 6 Hours Drying Time
制造商部件号
W60300010
BDI部件号
25139856
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/W60300010/p/25139856
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0023275540965
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Sealant
关键字串
Elastomeric
产品明细
Elastomeric Sealant
产品规格
10OZ Cartridge; White Color; Acrylic Latex/Urethane Base; 50 G/L VOC Content; 199.9 Degree F Flash Point; Liquid Form; -30 to 180 Degree F Temperature Rating; 4 to 6 Hours Drying Time
详细描述
Elastomeric Sealant; 10OZ Cartridge; White Color; Acrylic Latex/Urethane Base; 50 G/L VOC Content; 199.9 Degree F Flash Point; Liquid Form; -30 to 180 Degree F Temperature Rating; 4 to 6 Hours Drying Time