https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-XXXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODh8aW1hZ2UvanBlZ3xhR0kxTDJnellpOHhNRGN4TVRJM056YzJORFl6T0M5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWDFoWVdGaGZSRkpOWHpNd01IZ3pNREF1YW5CbnwwYjQyZDc4ZmEwMTg4MzM1OGExZTMwMDA2ZTY4NTU5MGNiNDU1ZDgwN2NmNTFhODU1NTAyOWFmOTcxNDk4M2Fi
https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-XXXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODh8aW1hZ2UvanBlZ3xhR0kxTDJnellpOHhNRGN4TVRJM056YzJORFl6T0M5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWDFoWVdGaGZSRkpOWHpNd01IZ3pNREF1YW5CbnwwYjQyZDc4ZmEwMTg4MzM1OGExZTMwMDA2ZTY4NTU5MGNiNDU1ZDgwN2NmNTFhODU1NTAyOWFmOTcxNDk4M2Fi
LPS
LPS
03355
LPS LPS
Description
C03355 ; HARDCOAT CORROSION INHIBITOR
Coating; Dry Film; Corrosion Inhibitor; Brown; Drum; 55 Gal; Viscous Liquid; Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection
Part #
03355
BDI #
600251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/03355/p/600251
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
199.76
EAN
0078827033556
Product Group - BDI
C00104
Product Name
Coating
Product Type
Dry Film
Typical Use
Corrosion Inhibitor
Color
Brown
Container Type
Drum
Texture
Viscous Liquid
Application
Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection
Manufacturer's Description
Hardcoat Corrosion Inhibitor
Container Size value And um
55 Gal
Other Features
Ready to Use | Low Odor | Multi Year Protection | Cherry Odor
Net Weight
7040 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
03355
Weight / LBS
440
Long Description
Coating; Dry Film; Corrosion Inhibitor; Brown; Drum; 55 Gal; Viscous Liquid; Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


