Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg S-50 MLD RLSAGNT 55GAL IDH 437021
19088505 Coatings 

LOCTITE LOCTITE

S-50 MLD RLSAGNT 55GAL IDH 437021

Description

FREKOTE S-50 MLD RLSAGNT 55GAL DRM

Water Based Silicone Coating; Rubber Molding; Yellow; Drum; 208.2 L Container Size; Liquid; Silicone Rubber Molding Surface

Part #

S-50 MLD RLSAGNT 55GAL IDH 437021

BDI #
19088505

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
216.23
EAN
0079340365346
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Silicone
Typical Use
Rubber Molding
Color
Yellow
Container Type
Drum
Texture
Liquid
Application
Silicone Rubber Molding Surface
Tradename
FREKOTE S-50
Manufacturer's Description
Loctite Frekote S-50 Mold Release Agent
Container Size value And um
208.2 L
Other Features
221 to 401 Deg F Application Temperature
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
36534
Long Description
Water Based Silicone Coating; Rubber Molding; Yellow; Drum; 208.2 L Container Size; Liquid; Silicone Rubber Molding Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh