https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-PHC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODN8aW1hZ2UvanBlZ3xhR1EzTDJneE1DOHhNRFkyT1RrME5qZzVOalF4TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVUVoRFgxTklSbFJmTXpBd2VETXdNQzVxY0djfGM0YWJjNzY5MjhkYjgwMDM2ZmEzZjJlYmQxNjM4NWU4OTdiNjkzYjU1OTlhOGU1ZTU5NjExYTYwYTA0ODNiZmI
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-PHC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODN8aW1hZ2UvanBlZ3xhR1EzTDJneE1DOHhNRFkyT1RrME5qZzVOalF4TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVUVoRFgxTklSbFJmTXpBd2VETXdNQzVxY0djfGM0YWJjNzY5MjhkYjgwMDM2ZmEzZjJlYmQxNjM4NWU4OTdiNjkzYjU1OTlhOGU1ZTU5NjExYTYwYTA0ODNiZmI
WARNER ELECTRIC
WARNER ELECTRIC
5401-270-371
WARNER ELECTRIC WARNER ELECTRIC
Description
5401-270-371 CLUTCH AND BRAKE ; MP PHC-20R 24VDC 55MM
Clutch; Electrical Activation; Straight|Finished Bore; 55MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 144Lb-ft
Part #
30190088
BDI #
948810
Details
10500.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5401-270-371/p/948810
Your Price
$ 10,500.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.453
EAN
0786582073853
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 144Lb-ft
Actuation/Return
Coil
Product Series
PHC-R
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
7.2Ohm
Maximum RPM
1500
Number of Friction Discs
0
Lead Wire Position
External
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-270-371
Weight / LBS
154
Long Description
Clutch; Electrical Activation; Straight|Finished Bore; 55MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 144Lb-ft
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

