WARNER ELECTRIC
WARNER ELECTRIC
M205-10-004
WARNER ELECTRIC WARNER ELECTRIC
Description
M205-10-004 WRAP SPRING CLUTCH ; 750RPM CW ROTATION HUB I/P
Clutch; Manual Activation; Straight | Reborable Bore; 1-7/16" Bore; Hub Input; Hollow Bore Output; Face Mount; Clockwise Rotation; Single Revolution; Static Torque 250Lb-in; Mechanical | Spring; THE GENUINE WRAP SPRING; PSI Series; 750 Max RPM
Part #
30324751
BDI #
1405734
Details
932.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/M205-10-004/p/1405734
Your Price
$ 932.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
0.04
EAN
0889208615113
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Rough Bore
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Face
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Single Revolution
Number of Stop Collars
0
Torque
Static Torque 250Lb-In
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Tradename
THE GENUINE WRAP SPRING
Product Series
PSI
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
750
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Business Machines | Packaging Equipment | Material Handling Conveyors | Ribbon Drives | Copying Machines
Inch - Metric
Inch
Other Features
Special
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0.62
Long Description
Clutch; Manual Activation; Straight | Reborable Bore; 1-7/16" Bore; Hub Input; Hollow Bore Output; Face Mount; Clockwise Rotation; Single Revolution; Static Torque 250Lb-in; Mechanical | Spring; THE GENUINE WRAP SPRING; PSI Series; 750 Max RPM
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


