https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-XTBA14-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MDN8aW1hZ2UvanBlZ3xhRFEzTDJnNVl5OHhNRGMyTmpBMU1UQXhOamN6TkM5SlRrUklUMUpDVWtGTFJWaGZVRTVGVlY5WVZFSkJNVFJmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xlYzExZTRkM2IzNzlhYWJlNDNhOGM0NzBlYWI0NzYwMjg4ODVmZmUzODY4MDU5MTAzY2JmZjM0NzRkMDY3N2Y4
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-XTBA14-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MDN8aW1hZ2UvanBlZ3xhRFEzTDJnNVl5OHhNRGMyTmpBMU1UQXhOamN6TkM5SlRrUklUMUpDVWtGTFJWaGZVRTVGVlY5WVZFSkJNVFJmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xlYzExZTRkM2IzNzlhYWJlNDNhOGM0NzBlYWI0NzYwMjg4ODVmZmUzODY4MDU5MTAzY2JmZjM0NzRkMDY3N2Y4
NEXEN
NEXEN
835666
NEXEN NEXEN
Description
835666 TENSION CONTROL BRAKE ; NON-RETURNABLE 2.5" BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 2-1/2" Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-5530.35Lb-in|STD-10448.9Lb-in
Part #
835666
BDI #
456301
Details
2458.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/835666/p/456301
Your Price
$ 2,458.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
34.927
EAN
0662284257749
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-5530.35Lb-in | STD-10448.9Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
XTBA14
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Clockwise
Maximum RPM
3000
Pressure
1 to 85psi
Thermal Capacity
27.1HP
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Air Cooled | Quick Change Facing | Black Oxide Finish | Open Design | High Thermal Capacity | Wide Torque Range | Heavy Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
835666
Weight / LBS
77
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 2-1/2" Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-5530.35Lb-in|STD-10448.9Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

