https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-BW-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNHxpbWFnZS9qcGVnfGFHTm1MMmhrTnk4eE1EYzJOamN6TlRjek5qZzJNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlDVjE5VFNFWlVYMUJKVEZSZk16QXdlRE13TUM1cWNHY3xlMzc2MDEyNzE5MDdiYjNiNzFhM2IzNmVlNGQ5ZjMzNDUzZGVhNjNhY2MzMWMwYjE5YWYxNGQ0MjdiOWUzNzQ3
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-BW-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNHxpbWFnZS9qcGVnfGFHTm1MMmhrTnk4eE1EYzJOamN6TlRjek5qZzJNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlDVjE5VFNFWlVYMUJKVEZSZk16QXdlRE13TUM1cWNHY3xlMzc2MDEyNzE5MDdiYjNiNzFhM2IzNmVlNGQ5ZjMzNDUzZGVhNjNhY2MzMWMwYjE5YWYxNGQ0MjdiOWUzNzQ3
NEXEN
NEXEN
950708
NEXEN NEXEN
Description
950708 PNEUMATIC CLUTCH ; 15MM BORE PILOT MT MTRC ULTRA LC
Clutch; Pneumatic Activation; Straight | Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 54MM Pilot Diameter; Static Torqu
Part #
950708
BDI #
455313
Details
728.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/950708/p/455313
Your Price
$ 728.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
1.588
EAN
0662284269896
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 9Nm at 6bar
Product Type
Friction Disc | Tension Control
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
BW
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
0.2 to 5.9bar
Thermal Capacity
0.097KW
Application
Soft Start | Overload Protection
Inch - Metric
Metric
Other Features
Air Cooled | Ultra Low Coefficient Clutch Facing | Black Oxide Finish | Open Design | Light Duty
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
3.5
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 54MM Pilot Diameter; Static Torqu
Bore
0.591 Inch | 15 Millimeter
Pilot Diameter
2.126 Inch | 54 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

