https://www.bdiexpress.com/medias/INDBECMOTORX-D-TENV-RD-180V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDV8aW1hZ2UvanBlZ3xhR1JsTDJobU9DOHhNRFkxTVRRek5qZ3hNREkzTUM5SlRrUkNSVU5OVDFSUFVsaGZSRjlVUlU1V1gxSkVYekU0TUZaZk16QXdlRE13TUM1cWNHY3wxODM4YzY0NDJmZjA5MWJhYTVmOGE5YmIyODc1ZDNhYTQyOWNjODZjY2NhNDI5YjIyYzA4NDBmMjIzNjYxYjFm
BALDOR-RELIANCE
BALDOR-RELIANCE
D1802R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D1802R DC MOTOR ; DC0189ATY 2HP 1750RPM 180 200 TENV F3
DC Motor; Shunt Wound; 2HP; DC0189ATY Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 21.19" Overall Length
Part #
D1802R
BDI #
126350
Details
19341.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D1802R/p/126350
Your Price
$ 19,341.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
73.469
EAN
0781568462348
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
DC0189ATY
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
162
Long Description
DC Motor; Shunt Wound; 2HP; DC0189ATY Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 21.19" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
21.19 Inch | 538.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh