https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPFG-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTN8aW1hZ2UvanBlZ3xhREJqTDJnelpDOHhNRFkxTVRRek9ERXlNRGs1TUM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVaSFgxSkVYek13TUhnek1EQXVhbkJufDk4MTc5ODQ4MmY1YjU3NzkwYWU5NDgwZjcwNWQ4OWYwYWQ2ODc1YjBhMzNlMjIwYmFlMTViYjk0MTU1YzYzMGY
126361
DC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
D2015P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2015P DC MOTOR ; 15HP 1750/2300RPM DC 258AT DPFG F1
DC Motor; Shunt Wound; 15HP; 258AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 27-1/4" Overall Length
Part #
D2015P
BDI #
126361
Details
21192.972332370002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2015P/p/126361
Your Price
$ 21,192.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
170.068
EAN
0781568125236
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
258AT
Sync RPM
2400/1800
Voltage
240
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
379
Long Description
DC Motor; Shunt Wound; 15HP; 258AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 27-1/4" Overall Length
Overall Length
27.25 Inch | 692.15 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh