

BOSTON GEAR
BOSTON GEAR
APM925AT-B
BOSTON GEAR BOSTON GEAR
Description
APM925AT-B DC MOTOR ; 1/4HP 90VDC
DC Motor; Permanent Magnet; 1/4HP; 42CYZ Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 1/2" Shaft Diameter; 3-1/2" Base to Center Height; 10.44" Overall Length
Part #
19118
BDI #
164550
Details
2542.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/APM925AT-B/p/164550
Your Price
$ 2,542.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
10.433
EAN
0781711191187
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
42CYZ
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Weight / LBS
23.001
Long Description
DC Motor; Permanent Magnet; 1/4HP; 42CYZ Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 1/2" Shaft Diameter; 3-1/2" Base to Center Height; 10.44" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.44 Inch | 265.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh