

BALDOR-RELIANCE
BALDOR-RELIANCE
VP3455-14
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3455-14 GENERAL PURPOSE DC MOTOR ; .75/1HP 1750RPM DC D80C 3435P TEFC F2
DC Motor; Permanent Magnet; 1HP; D80C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 19MM Shaft Diameter; 88.9MM Base to Center Height; 387MM Overall Length
Part #
VP3455-14
BDI #
131352

Details
2104.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/VP3455-14/p/131352
Your Price
$ 2,104.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
20.408
EAN
0781568154830
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
D80C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
44
Long Description
DC Motor; Permanent Magnet; 1HP; D80C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 19MM Shaft Diameter; 88.9MM Base to Center Height; 387MM Overall Length
Overall Length
15.236 Inch | 387 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh