Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IS626-09-GH-P1-E1-S1 https://www.bdiexpress.com/medias/INDDWYXXXXXX-IS626-GH-P1-E1-S1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3MnxpbWFnZS9qcGVnfGFEUmxMMmc1TWk4eE1UQTFOVE00TURjeU5UYzVNQzlKVGtSRVYxbFlXRmhZV0ZoZlNWTTJNalpmUjBoZlVERmZSVEZmVXpGZk16QXdlRE13TUM1cWNHY3xhNmVkYzE4YmFhODUwM2Q4YmZkZjgxMjNmNDcwNmZiYTQ1MmRiYjRhZTMwMDU1OTA0YWYyMTU1ODgxMDEwY2Vm
29152655 Electrical Power Transmission 

DWYER INSTRUMENTS DWYER INSTRUMENTS

IS626-09-GH-P1-E1-S1

Description

IS626-09-GH-P1-E1-S1 PRESSURE TRNSMITR, INTRINSICALLY SAFE 50 PSI PRESSURE RANGE (SMARTCATALOG)

4-20 MA OUTPUT 1/4" NPTM GENERAL PURPOSE HOUSING

Part #

101609-26

BDI #
29152655

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

576.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 576.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.40.00
Noun
Transmitter
Manufacturer URL
https://www.dwyeromega.com
Product Detail
Transmitter
Product Specification
Accuracy +/- 0.25 Percet; Burst Pressure 150 PSI Maximum; Compensated Temperature Max 176 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE | cULus | IS UL-913; Electrical Connection Cable; Electrical Output 4 to 20 mA; Enclosure Ratings IP66 | NEMA Type 4X; Loop Resistance 0 to 900 Ohm max; Materials Wetted 316 Stainless Steel | 316L Stainless Steel; Measurement Pressure Type Gauge; Measurement Pressure Max 50 PSI; Measurement Pressure Min 0 PSI; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation Not Position Sensitive; Operating Temperature Max 176 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA; Output Signal Current; Power Consumption 38 mA; Height 2.6"; Width 6.8"; Length 4.3"
Long Description
4-20 MA OUTPUT 1/4" NPTM GENERAL PURPOSE HOUSING