

IDEAL-TRIDON
IDEAL-TRIDON
5406
IDEAL-TRIDON IDEAL-TRIDON
Description
5406 HOSE CLAMP ; 54 COMBO HEX 3/8" TO 7/8" 10/PK
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; Combo-Hex Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; 2.76" Nominal Length; 201/301 Stainless Steel; Housing and Amplifier; Band Material; 6 SAE Number; 0.022" Nominal Thickness; 9/16" Nominal Width
Part #
5406
BDI #
23669072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/5406/p/23669072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162906
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Manufacturer Item Number
420-5406
Weight / LBS
0.11
Product Detail
Hose Clamp
Product Specification
Carbon Steel Plated Bolt/Screw Material; Combo-Hex Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; 2.76" Nominal Length; 201/301 Stainless Steel; Housing and Amplifier; Band Material; 6 SAE Number; 0.022" Nominal Thickness; 9/16" Nominal Width
Long Description
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; Combo-Hex Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; 2.76" Nominal Length; 201/301 Stainless Steel; Housing and Amplifier; Band Material; 6 SAE Number; 0.022" Nominal Thickness; 9/16" Nominal Width