https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138529-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxMTF8aW1hZ2UvanBlZ3xhRGcxTDJnNVl5OHhNREUwTVRjMU1UazJOemMzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnMU1qbGZNekF3V0RNd01DNXFjR2N8MjJiM2IxMDI4MjY3NjUzNmYwNDUxMjMwMGM5NjY5ODZjOTBjYjM4M2Y5NjM2NTdmNTJhNWVhZTEzNWM5MmM1Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138529-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxMTF8aW1hZ2UvanBlZ3xhRGcxTDJnNVl5OHhNREUwTVRjMU1UazJOemMzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnMU1qbGZNekF3V0RNd01DNXFjR2N8MjJiM2IxMDI4MjY3NjUzNmYwNDUxMjMwMGM5NjY5ODZjOTBjYjM4M2Y5NjM2NTdmNTJhNWVhZTEzNWM5MmM1Nw
25138529
紧固件
BDI APPROVED
BDI APPROVED
914035
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 914035
Utility Hook; 45LB Working Load Limit; 1-15/16" Projection; 1.12" Base Diameter; 1-1/4" Hook Height; Magnetic Mounting; Neodymium; Non-Scratch Liner
制造商部件号
914035
BDI部件号
25138529
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/914035/p/25138529
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 32 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Hook
关键字串
Utility
产品明细
Utility Hook
产品规格
45LB Working Load Limit; 1-15/16" Projection; 1.12" Base Diameter; 1-1/4" Hook Height; Magnetic Mounting; Neodymium; Non-Scratch Liner
详细描述
Utility Hook; 45LB Working Load Limit; 1-15/16" Projection; 1.12" Base Diameter; 1-1/4" Hook Height; Magnetic Mounting; Neodymium; Non-Scratch Liner

