https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138965-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTd8aW1hZ2UvanBlZ3xhRE0yTDJnMllpOHhNREUwTWpBd09UTTVNekU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnNU5qVmZNekF3V0RNd01DNXFjR2N8NTg3NDNkNmRmMDYzZmFmMGNmY2FjYTliMzM2NDFmOTU5OTk5YmE5NTI4ZjM2MWJiNDM2ZjEyYjc5OGE3NGQwMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138965-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTd8aW1hZ2UvanBlZ3xhRE0yTDJnMllpOHhNREUwTWpBd09UTTVNekU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnNU5qVmZNekF3V0RNd01DNXFjR2N8NTg3NDNkNmRmMDYzZmFmMGNmY2FjYTliMzM2NDFmOTU5OTk5YmE5NTI4ZjM2MWJiNDM2ZjEyYjc5OGE3NGQwMQ
25138965
紧固件
IDEC CORP.
IDEC CORP.
HW9Z-RL
IDEC CORP. IDEC CORP.
描述
IDEC CORP. HW9Z-RL
Anti-Rotation Ring; 22MM Inside Diameter; 29MM Outside Diameter; 1.5MM Thickness; Polyamide Material; Nitrile Rubber Gasket; IP65 IP Rating
制造商部件号
HW9Z-RL
BDI部件号
25138965
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/HW9Z-RL/p/25138965
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Ring
关键字串
Anti-Rotation
产品明细
Anti-Rotation Ring
产品规格
22MM Inside Diameter; 29MM Outside Diameter; 1.5MM Thickness; Polyamide Material; Nitrile Rubber Gasket; IP65 IP Rating
详细描述
Anti-Rotation Ring; 22MM Inside Diameter; 29MM Outside Diameter; 1.5MM Thickness; Polyamide Material; Nitrile Rubber Gasket; IP65 IP Rating

