对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

964364 HYDRA-LOCK BREATHER HL1 https://www.bdiexpress.com/medias/INDDODBREARX-POLY-HL1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU5NnxpbWFnZS9qcGVnfGFEVTRMMmhqWkM4eE1EZzFOakUxTmpVNU5ESXdOaTlKVGtSRVQwUkNVa1ZCVWxoZlVFOU1XVjlJVERGZk16QXdlRE13TUM1cWNHY3w4YWMyMWVmMjNiZTE5Nzg4ZGM5ZTc0NTc2NGQ3MGE2OWJiMzI2NTMwNjU2YWZmMTE2ZGM5OTY4Yjc3N2ExZDNm
19380472 液压 

DODGE DODGE

964364 HYDRA-LOCK BREATHER HL1

描述

DODGE 964364 HYDRA-LOCK BREATHER HL1

Hydra-Lock Desiccant Breather; HL1; 2.52" Diameter; 5.31" Height; 3/8" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter

制造商部件号

964364 HYDRA-LOCK BREATHER HL1

BDI部件号
19380472

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 3

分类
品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782475229383
重量 / Kilogram
0.454
Product Group - BDI
M02284
名称
Breather
关键字串
Hydra-Lock Desiccant
重量/磅
1
产品明细
Hydra-Lock Desiccant Breather
产品规格
HL1; 2.52" Diameter; 5.31" Height; 3/8" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter
详细描述
Hydra-Lock Desiccant Breather; HL1; 2.52" Diameter; 5.31" Height; 3/8" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter