https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176466-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODJ8aW1hZ2UvanBlZ3xhREppTDJnek55OHhNREk1TlRZNE1qYzJNRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZME5qWmZNekF3ZURNd01DNXFjR2N8OTNhNzEzNjhkZjE3ZGIxM2NjYTljYzY0YWE5YTBlODhjMjYyZTY3YzAzZGM4NzI3MmVkMzJhOTQ5OGUwM2ZmMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176466-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODJ8aW1hZ2UvanBlZ3xhREppTDJnek55OHhNREk1TlRZNE1qYzJNRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZME5qWmZNekF3ZURNd01DNXFjR2N8OTNhNzEzNjhkZjE3ZGIxM2NjYTljYzY0YWE5YTBlODhjMjYyZTY3YzAzZGM4NzI3MmVkMzJhOTQ5OGUwM2ZmMg
25176466
Compressors And Air Dryers
INGERSOLL RAND
INGERSOLL RAND
20103172
INGERSOLL RAND INGERSOLL RAND
Description
20103172 AIR COMPRESSOR ; 60GAL 230V 5HP SINGLE PHASE
Air Compressor; 5HP Power; 18CFM Flow Rate; 230VAC at 60HZ Voltage; 1 Phase; 135PSI Stationary Single Stage Reciprocating; 60 Gallon Vertical Tank; 1/2" NPT Outlet Connection
Part #
20103172
BDI #
25176466
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Compressors-And-Air-Dryers/20103172/p/25176466
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151601
Weight / Kilogram
195.75
Product Group - BDI
F02126
Harmonized Tariff Code
8414.80.16.90
Noun
Compressor
Keyword String
Air
Manufacturer URL
https://www.ingersollrand.com
Product Detail
Air Compressor
Product Specification
5HP Power; 18CFM Flow Rate; 230VAC at 60HZ Voltage; 1 Phase; 135PSI Stationary Single Stage Reciprocating; 60 Gallon Vertical Tank; 1/2" NPT Outlet Connection
Long Description
Air Compressor; 5HP Power; 18CFM Flow Rate; 230VAC at 60HZ Voltage; 1 Phase; 135PSI Stationary Single Stage Reciprocating; 60 Gallon Vertical Tank; 1/2" NPT Outlet Connection

