对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

22.162 https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18389457-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg1NnxpbWFnZS9qcGVnfGFHVTVMMmcyWVM4eE1UQXdOakExTWpjMk1UWXpNQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGswTlRkZk16QXdlRE13TUM1cWNHY3wyZTlhZWQyYmYwNGY4NzNjZWI1MzllNDFlY2E5NGMyNGZlNzljOTY3YjZiYWYyZTYwMWMxMDhlNDM0OGM5NTJm
18389457 配件/适配器 

TOPRING TOPRING

22.162

描述

TOPRING 22.162

Pneumatic Coupler Plug; 1/4" Plug Inlet Nominal Size; 3/8" FNPT Outlet Nominal Size; Silver Color; Air Compatible Fluid; Steel Body Material; Zinc Plated Body Finish; With Swivel

制造商部件号

22.162

BDI部件号
18389457

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 加拿大 4

品牌
制造商名称
TOPRING
最低订购量
EAN条码
0774679221621
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Plug
关键字串
Pneumatic Coupler
产品明细
Pneumatic Coupler Plug
产品规格
1/4" Plug Inlet Nominal Size; 3/8" FNPT Outlet Nominal Size; Silver Color; Air Compatible Fluid; Steel Body Material; Zinc Plated Body Finish; With Swivel
详细描述
Pneumatic Coupler Plug; 1/4" Plug Inlet Nominal Size; 3/8" FNPT Outlet Nominal Size; Silver Color; Air Compatible Fluid; Steel Body Material; Zinc Plated Body Finish; With Swivel