https://www.bdiexpress.com/medias/INDTOMADAPTX-TEE-3750-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyNnxpbWFnZS9qcGVnfGFHSTBMMmhrWmk4eE1UQTBOREl5T1RJMU1URXdNaTlKVGtSVVQwMUJSRUZRVkZoZlZFVkZYek0zTlRCZk16QXdlRE13TUM1cWNHY3xiNTRlMzE5ZDA2YTRiOTA3MjY0MjU4YTcxYzlkOTU2OTAyODQ0MGMxMTE1MTZiN2VjNWFmYmI0MTBmMjJkODI2
https://www.bdiexpress.com/medias/INDTOMADAPTX-TEE-3750-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyNnxpbWFnZS9qcGVnfGFHSTBMMmhrWmk4eE1UQTBOREl5T1RJMU1URXdNaTlKVGtSVVQwMUJSRUZRVkZoZlZFVkZYek0zTlRCZk16QXdlRE13TUM1cWNHY3xiNTRlMzE5ZDA2YTRiOTA3MjY0MjU4YTcxYzlkOTU2OTAyODQ0MGMxMTE1MTZiN2VjNWFmYmI0MTBmMjJkODI2
17170843
配件/适配器
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
3750-02-02-02
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
描述
TOMPKINS INDUSTRIES 3750-02-02-02
Tee Union Fitting; 1/8"-27 Thread; Nominal Size 02; Female Male Pipe Type; Brass
制造商部件号
3750-02-02-02
BDI部件号
17170843
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/3750-02-02-02/p/17170843
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 4 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Union
关键字串
Tee
产品明细
Tee Union Fitting
产品规格
Tee Union Fitting; 1/8"-27 Thread; Nominal Size 02; Female Male Pipe Type; Brass
详细描述
Tee Union Fitting; 1/8"-27 Thread; Nominal Size 02; Female Male Pipe Type; Brass
