

17284264
配件/适配器
DIXON VALVE
DIXON VALVE
600-DP-AL
DIXON VALVE DIXON VALVE
描述
DIXON VALVE 600-DP-AL
Hose Fitting; Boss-Lock Type DP Dust Plug; 6"; Aluminum; 3 3/16" Overall Length; 2 1/4" Adapter Length; 6 59/64" Outside Diameter; Dust Caps and Dust Plugs are NOT to be Used in Pressure Applications for Safety and Environmental Reasons
制造商部件号
600-DP-AL
BDI部件号
17284264
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/600-DP-AL/p/17284264
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.074
Product Group - BDI
F02172
名称
Fitting
关键字串
Hose
产品明细
Hose Fitting
产品规格
Boss-Lock Type DP Dust Plug; 6"; Aluminum; 3 3/16" Overall Length; 2 1/4" Adapter Length; 6 59/64" Outside Diameter; Dust Caps and Dust Plugs are NOT to be Used in Pressure Applications for Safety and Environmental Reasons
详细描述
Hose Fitting; Boss-Lock Type DP Dust Plug; 6"; Aluminum; 3 3/16" Overall Length; 2 1/4" Adapter Length; 6 59/64" Outside Diameter; Dust Caps and Dust Plugs are NOT to be Used in Pressure Applications for Safety and Environmental Reasons