BRENNAN
BRENNAN
6408-08-O
BRENNAN BRENNAN
Description
6408-08-O EXT HEX HEAD PLUG ; 1/2" TUBE OD 3/4IN-16 MORB 0.8" LG
Tube Plug; External Hex; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male O-Ring Boss; 0.8" Length; Steel Material
Part #
6408-08-O
BDI #
17206383
Details
2.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/6408-08-O/p/17206383
Your Price
$ 2.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Plug
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Plug
Product Specification
External Hex; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male O-Ring Boss; 0.8" Length; Steel Material
Long Description
Tube Plug; External Hex; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male O-Ring Boss; 0.8" Length; Steel Material

