https://www.bdiexpress.com/medias/INDSMCFITGXX-17949167-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NnxpbWFnZS9qcGVnfGFEaGpMMmcyWlM4eE1EazNNamM0TURNMk16Z3dOaTlKVGtSVFRVTkdTVlJIV0ZoZk1UYzVORGt4TmpkZk16QXdlRE13TUM1cWNHY3w2MGE3NDMwODA4NWRmOTQ2OGQ1Mjg5MDY3ODY3MDhhMzI2NzNlZmRiNWNmZDRjNmQ2ZmZjNGM0NmNjYTc5MDRj
https://www.bdiexpress.com/medias/INDSMCFITGXX-17949167-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NnxpbWFnZS9qcGVnfGFEaGpMMmcyWlM4eE1EazNNamM0TURNMk16Z3dOaTlKVGtSVFRVTkdTVlJIV0ZoZk1UYzVORGt4TmpkZk16QXdlRE13TUM1cWNHY3w2MGE3NDMwODA4NWRmOTQ2OGQ1Mjg5MDY3ODY3MDhhMzI2NzNlZmRiNWNmZDRjNmQ2ZmZjNGM0NmNjYTc5MDRj
SMC
SMC
KQB2L06-M5
SMC SMC
Description
KQB2L06-M5 ; FITTING METAL MALE ELBOW
Tube Elbow; One Touch Fitting; 90 Deg Angle; 6MM Tubing OD; M5 Thread; Thread With Sealant; 316 Stainless Steel Body; 304 Stainless Steel Release Button; Brass Nickel Plated Stud; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 150 Deg C Temperature
Part #
KQB2L06-M5
BDI #
17949167
Details
11.81
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQB2L06-M5/p/17949167
Your Price
$ 11.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.013
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.01984
Product Detail
Tube Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 6MM Tubing OD; M5 Thread; Thread With Sealant; 316 Stainless Steel Body; 304 Stainless Steel Release Button; Brass Nickel Plated Stud; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 150 Deg C Temperature
Long Description
Tube Elbow; One Touch Fitting; 90 Deg Angle; 6MM Tubing OD; M5 Thread; Thread With Sealant; 316 Stainless Steel Body; 304 Stainless Steel Release Button; Brass Nickel Plated Stud; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 150 Deg C Temperature

