Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQG2L10-02S https://www.bdiexpress.com/medias/INDSMCPUSHFT-17949641-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MXxpbWFnZS9qcGVnfGFHRmxMMmhsTnk4eE1UQTVOemMzTlRVM01EazNOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORGsyTkRGZk16QXdlRE13TUM1cWNHY3xkYWIwZGZjNTFhYjY3ZDAxNThkOWExZThiODljMmFmNzJhZmFlNDA2NTRlOGJiMDdhNTU5NmRkMmU5ZjVhZTY3
17949641 Fittings And Adapters 

SMC SMC

KQG2L10-02S

Description

KQG2L10-02S TUBE ELBOW ; 90 DEG 3/8" TUBE OD 1/8" MNPT 316 SS

Tube Connector; 90 Degree; 10MM Tube OD; 1/4" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature

Part #

KQG2L10-02S

BDI #
17949641

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

87.81 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 87.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.028
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
90 Degree; 10MM Tube OD; 1/4" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature
Long Description
Tube Connector; 90 Degree; 10MM Tube OD; 1/4" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature