19322949
Hose Assemblies
DIXON VALVE
DIXON VALVE
H625Y100RAF
DIXON VALVE DIXON VALVE
Description
H625Y100RAF
Fire Protection; 2-1/2" Inside Diameter; 100FT Length; Yellow; 2-1/2" MNST X 2-1/2" FNST; 270 PSI - 19 Bar Operating Pressure
Part #
H625Y100RAF
BDI #
19322949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/H625Y100RAF/p/19322949
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
27.67
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Fittings Used on Ends
2-1/2" MNST X 2-1/2" FNST
Operating Pressure
270 PSI | 19 Bar
Typical Use
Heavy Duty Washdown | Power Plant | Refinery
Inch - Metric
Inch
Other Features
2-1/2 Inch NST Coupling | Proof Pressure 600 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
61
Long Description
Fire Protection; 2-1/2" Inside Diameter; 100FT Length; Yellow; 2-1/2" MNST X 2-1/2" FNST; 270 PSI - 19 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh