https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM1MnxpbWFnZS9qcGVnfGFETTNMMmcyTlM4eE1UQXdNemMwT0RVeE5UZzNNQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlEweFNYek13TUhnek1EQXVhbkJufDM1MzhmYWFlZWRiMTZiZWNlZWFkZmE1YzE4ZGUxNDEwZTc4MTIwMzYzNDgyY2E1MzRiYTE1ZDgyZDA3YzBiYzE
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM1MnxpbWFnZS9qcGVnfGFETTNMMmcyTlM4eE1UQXdNemMwT0RVeE5UZzNNQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlEweFNYek13TUhnek1EQXVhbkJufDM1MzhmYWFlZWRiMTZiZWNlZWFkZmE1YzE4ZGUxNDEwZTc4MTIwMzYzNDgyY2E1MzRiYTE1ZDgyZDA3YzBiYzE
CONTINENTAL
CONTINENTAL
1-1/2 IN NUTRIFLO S/D CLEAR
CONTINENTAL CONTINENTAL
Description
1-1/2 IN NUTRIFLO S/D CLEAR FOOD HOSE ; 100FT/REL
Food and Beverage; 1-1/2" Inside Diameter; 1.78" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 89 PSI - 6.1 Bar Operating Pressure
Part #
20013331
BDI #
423445
Details
662.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2-IN-NUTRIFLO-S-D-CLEAR/p/423445
Your Price
$ 662.29 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.185
EAN
0037256219146
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
89 PSI | 6.1 Bar
Typical Use
Dry Bulk Food Material
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Pliovic Helix | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
43
Long Description
Food and Beverage; 1-1/2" Inside Diameter; 1.78" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 89 PSI - 6.1 Bar Operating Pressure
Outside Diameter
1.78 Inch | 45.212 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

