https://www.bdiexpress.com/medias/INDGATHOSEXX-4684CF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNzd8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRE0xTWpJek5qQXpOakV5Tmk5SlRrUkhRVlJJVDFORldGaGZORFk0TkVOR1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8YjY0YzJjZDQ3ZDMyODBjZDcwODY3MDMxYjkyNDUyMTI2NzU3MGIzYTAyMDVhN2Y2NjZjYzliYWMzZTAzMDFjMg
https://www.bdiexpress.com/medias/INDGATHOSEXX-4684CF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNzd8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRE0xTWpJek5qQXpOakV5Tmk5SlRrUkhRVlJJVDFORldGaGZORFk0TkVOR1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8YjY0YzJjZDQ3ZDMyODBjZDcwODY3MDMxYjkyNDUyMTI2NzU3MGIzYTAyMDVhN2Y2NjZjYzliYWMzZTAzMDFjMg
GATES
GATES
1-1/2IN 4684CF WET EXHAUST MARINE 85PSI
GATES GATES
Description
1-1/2X10 MARINE+ WET EXH 85SD ; MARINE HOSE
Marine; 1-1/2" Inside Diameter; 1.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 85 PSI - 5.9 Bar Operating Pressure
Part #
46841561
BDI #
18201844
Details
308.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-4684CF-WET-EXHAUST-MARINE-85PSI/p/18201844
Your Price
$ 308.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.318
EAN
0072053215465
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
85 PSI | 5.9 Bar
Typical Use
General Purpose | Industrial | Marine Wet Exhaust
Price Unit
BOX
Package Quantity
10FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric with Built-in Wire Helix | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
35
Long Description
Marine; 1-1/2" Inside Diameter; 1.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 85 PSI - 5.9 Bar Operating Pressure
Outside Diameter
1.94 Inch | 49.276 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

