Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX300FT MASTER-FLEX 500 https://www.bdiexpress.com/medias/INDGATHOSEXX-MF500-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODR8aW1hZ2UvanBlZ3xhREEyTDJoak1TODVNelk0TmpFNE9UVTRPRGM0TG1wd1p3fDI4NmFiNDRlMWM0NjdhZjU1MDQ2MTllYzQ3MmVlNzA2YTdhMDQzZWVkNmFkZjNhNjUwNTdhOTI3ZTNjODRkYzM
1090810 Hoses 

GATES GATES

1-1/2INX300FT MASTER-FLEX 500

Description

1-1/2X300 WTR PVC FLAT 75D BLU ; WATER HOSE

Suction and Discharge; 1-1/2" Inside Diameter; 1.67" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 75 PSI - 5.2 Bar Operating Pressure

Part #

77441001

BDI #
1090810

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3.07 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3.07 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.077
EAN
0072053078459
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
25 To 120 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Construction | Irrigation
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Item Number
77441001
Weight / LBS
51
Long Description
Suction and Discharge; 1-1/2" Inside Diameter; 1.67" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 75 PSI - 5.2 Bar Operating Pressure
Outside Diameter
1.67 Inch | 42.418 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh