CONTINENTAL
CONTINENTAL
1-1/4IN ORTAC 300 RED
CONTINENTAL CONTINENTAL
Description
1-1/4IN ORTAC 300 RED HOSE ; MULTI-PURPOSE SBR 400FT/REL
Hose; Air and Multipurpose; 1-1/4" Inside Diameter; 1.81" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Red; 3000 PSI - 210 Bar Operating Pressure
Part #
20026579
BDI #
423841
Details
17.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4IN-ORTAC-300-RED/p/423841
Your Price
$ 17.77 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.366
EAN
0037256218712
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Industrial | Chemical | Nonconductive
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn | 2" Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.continental.com
Weight / LBS
304
Long Description
Hose; Air and Multipurpose; 1-1/4" Inside Diameter; 1.81" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Red; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
1.81 Inch | 45.974 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



