Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/4INX400FT FRONTIER ORA 200 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FRONTIER-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcwMnxpbWFnZS9qcGVnfGFHTXdMMmhpTUM4eE1UQXdNemN4TnpBeU5UZ3lNaTlKVGtSRFZFaElUMU5GV0ZoZlJsSlBUbFJKUlZKZlQxSkhYek13TUhnek1EQXVhbkJufGNmNzA4MjliYzEyMWVmYmYzYjA2NzY3MDNlNzJmYWVkYTY5N2RiMzMyYjgwM2VkOGZhYTFkNTdjMGRjYTQ5MjQ
24577311 Hoses 

CONTINENTAL CONTINENTAL

1-1/4INX400FT FRONTIER ORA 200

Description

1-1/4INX400FT FRONTIER ORA 200 HOSE ; POR MULTI-PURPOSE SYNTHETIC RUBBER

Multipurpose Hose; 1-1/4" Inside Diameter; 1.73" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Orange; 200 PSI | 13.8 Bar Operating Pressure

Part #

20581472

BDI #
24577311

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.372
EAN
0037256576782
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Orange
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
300
Long Description
Multipurpose Hose; 1-1/4" Inside Diameter; 1.73" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Orange; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.73 Inch | 43.942 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh