

GATES
GATES
1 1/4X50FT FOOD MASTER PVC 40 1 3/4 OD
GATES GATES
Description
1-1/4X50 FOOD PVC 40 1-3/4 OD ; FOOD AND BEVERAGE HOSE
Food and Beverage Hose; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 40 PSI | 3 Bar Operating Pressure
Part #
77441530
BDI #
22285235

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4X50FT-FOOD-MASTER-PVC-40-1-3-4-OD/p/22285235
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.3
EAN
0770075697411
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-25 To 150 Deg F
Operating Pressure
40 PSI | 3 Bar
Typical Use
Industrial
Price Unit
PALLET
Package Quantity
50FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 50 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441530
Weight / LBS
33.6
Long Description
Food and Beverage Hose; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 40 PSI | 3 Bar Operating Pressure
Outside Diameter
1.75 Inch | 44.45 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh