GATES
GATES
10CR1XBALE
GATES GATES
Description
10CR1XBALE HYDRAULIC HOSE ; POR 1-WIRE BRAID 1550FT/REEL
Hydraulic Hose; 5/8" Inner Diameter; 0.91" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 7600 PSI - 524 Bar Operating Pressure
Part #
46578838
BDI #
22151080
Details
10.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10CR1XBALE/p/22151080
Your Price
$ 10.79 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.132
EAN
0770075690580
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
7600 PSI | 524 Bar
Typical Use
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
FT
Package Quantity
1500FT
Order in Multiples of
1500FT
Minimum Order Quantity
1500 FEET
Inch - Metric
Inch
Other Features
1900 PSI | 131 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578838
Weight / LBS
0.29
Long Description
Hydraulic Hose; 5/8" Inner Diameter; 0.91" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 7600 PSI - 524 Bar Operating Pressure
Outside Diameter
0.91 Inch | 23.1 Millimeter
Inside Diameter
0.625 Inch | 15.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


