GATES
GATES
12AC134A 175FT/REEL
GATES GATES
Description
12AC134A XREEL HYDRAULIC HOSE ; POR POLARSEAL 175FT/REL
Hydraulic; 5/8" Inside Diameter; 1.13" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Part #
33530918
BDI #
1092216
Details
13.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12AC134A-175FT-REEL/p/1092216
Your Price
$ 13.23 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.17
EAN
0072053111101
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 257 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Automotive Air Conditioning and Industrial System | Construction | Mobile and Stationary Refrigeration Unit | Truck
Price Unit
REEL
Package Quantity
175FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 175 FEET
Inch - Metric
Inch
Other Features
2 Layer Polyester Spiral | Bend Radius 5 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.38
Long Description
Hydraulic; 5/8" Inside Diameter; 1.13" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh