GATES
GATES
12EFG6KXREEL
GATES GATES
Description
12EFG6KXREEL SPIRAL WIRE HOSE ; POR 70168 200FT/REEL
Hydraulic Hose; 3/4" Inner Diameter; 1.24" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Part #
46510128
BDI #
22150932
Details
71.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12EFG6KXREEL/p/22150932
Your Price
$ 71.14 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.44
EAN
0770075537885
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
24000 PSI | 1654.7 Bar
Typical Use
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46510128
Long Description
Hydraulic Hose; 3/4" Inner Diameter; 1.24" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Outside Diameter
1.24 Inch | 31.5 Millimeter
Inside Diameter
0.75 Inch | 19.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh