GATES
GATES
16C14X25FT
GATES GATES
Description
16C14 X25FT HYDRAULIC HOSE ; POR 85706 SAE 100R14 PTFE
Hydraulic; 7/8" Inside Diameter; 1.03" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 1000 PSI - 70 Bar Operating Pressure
Part #
77521625
BDI #
1096671
Details
60.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16C14X25FT/p/1096671
Your Price
$ 60.70 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
3.06
EAN
0072053222968
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
White
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Bend Radius 9 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
6.75
Long Description
Hydraulic; 7/8" Inside Diameter; 1.03" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.03 Inch | 26.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


