https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-CLR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcyOXxpbWFnZS9qcGVnfGFEVXdMMmczWWk4eE1UQXdNemN4T1RBMU56UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlEweFNYMWRJVkY4ek1EQjRNekF3TG1wd1p3fDMxYTI1N2E3ZGI0ZGFiMWJhNTgxNDdhZDJkYTVmOGQ0YmNmYTU4NmU5MjQ5YjI1MTg1YTQzYTZhMDBjMGM2N2M
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-CLR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcyOXxpbWFnZS9qcGVnfGFEVXdMMmczWWk4eE1UQXdNemN4T1RBMU56UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlEweFNYMWRJVkY4ek1EQjRNekF3TG1wd1p3fDMxYTI1N2E3ZGI0ZGFiMWJhNTgxNDdhZDJkYTVmOGQ0YmNmYTU4NmU5MjQ5YjI1MTg1YTQzYTZhMDBjMGM2N2M
CONTINENTAL
CONTINENTAL
1INX20FT NUTRIFLO SD CLEAR/WHITE
CONTINENTAL CONTINENTAL
Description
1INX20FT NUTRIFLO SD CLEAR/WHITE ; FOOD HOSE 20FT/BOX
Food and Beverage Hose; 1" Inside Diameter; 1.28" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | White; 106 PSI | 7.3 Bar Operating Pressure
Part #
20134402
BDI #
24574438
Details
7.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX20FT-NUTRIFLO-SD-CLEAR-WHITE/p/24574438
Your Price
$ 7.42 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.124
EAN
0037256503481
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear | White
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
106 PSI | 7.3 Bar
Typical Use
Dry Bulk Food Material
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
24.8
Long Description
Food and Beverage Hose; 1" Inside Diameter; 1.28" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | White; 106 PSI | 7.3 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.28 Inch | 32.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

