https://www.bdiexpress.com/medias/INDCTHHOSEXX-FCP-GRN-BORG-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxMHxpbWFnZS9qcGVnfGFEVXpMMmcyWWk4eE1UQXdNemN6TlRjek5qTTFNQzlKVGtSRFZFaElUMU5GV0ZoZlJrTlFYMGRTVGw5Q1QxSkhYMU5VVUY4ek1EQjRNekF3TG1wd1p3fDJhMjMwMTdlOWI2ZDQ3NDM0OTQzZmU0NDFhYWY3NTU1MTk2MTc2YzIzYTU0MzFhYTM4OGQxN2NmNTIxZDE2NDI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FCP-GRN-BORG-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxMHxpbWFnZS9qcGVnfGFEVXpMMmcyWWk4eE1UQXdNemN6TlRjek5qTTFNQzlKVGtSRFZFaElUMU5GV0ZoZlJrTlFYMGRTVGw5Q1QxSkhYMU5VVUY4ek1EQjRNekF3TG1wd1p3fDJhMjMwMTdlOWI2ZDQ3NDM0OTQzZmU0NDFhYWY3NTU1MTk2MTc2YzIzYTU0MzFhYTM4OGQxN2NmNTIxZDE2NDI
CONTINENTAL
CONTINENTAL
21/2IN FABCHEM GREEN
CONTINENTAL CONTINENTAL
Description
21/2IN FABCHEM GREEN HOSE ; NON-RETURNABLE 100FT L SBR 400FT/REL
Chemical; 2-1/2" Inside Diameter; 3.14" Outside Diameter; UHMWPE Inner Material; Rubber Outer Material; Green; 200 PSI - 14 Bar Operating Pressure
Part #
21/2IN FABCHEM GREEN
BDI #
423179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/21-2IN-FABCHEM-GREEN/p/423179
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.797
EAN
0037256128264
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Industrial Chemical
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Longitudinal Stripe
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Weight / LBS
178
Long Description
Chemical; 2-1/2" Inside Diameter; 3.14" Outside Diameter; UHMWPE Inner Material; Rubber Outer Material; Green; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.14 Inch | 79.756 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

