https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG6K-4L-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OXxpbWFnZS9qcGVnfGFETmpMMmhpWXk4NU9EQTFOVFl4TXprM01qYzRMMGxPUkVkQlZFaFBVMFZZV0Y5RlJrYzJTMTgwVEY5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBiNjhlMDg1NGVmMDMwM2VhNjVkMWE0ODhlZTQxNGE1ZGNhYTlhMmNlNWIxNmJlOTdhZjJkMDVjNjViNDFiMg
https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG6K-4L-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OXxpbWFnZS9qcGVnfGFETmpMMmhpWXk4NU9EQTFOVFl4TXprM01qYzRMMGxPUkVkQlZFaFBVMFZZV0Y5RlJrYzJTMTgwVEY5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBiNjhlMDg1NGVmMDMwM2VhNjVkMWE0ODhlZTQxNGE1ZGNhYTlhMmNlNWIxNmJlOTdhZjJkMDVjNjViNDFiMg
GATES
GATES
24EFG6K-MTFXCTN
GATES GATES
Description
24EFG6K-MTF XCTN HYDRAULIC HOSE ; NON-RETURNABLE
Hydraulic; 1-1/2" Inside Diameter; 2.26" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Part #
46511754
BDI #
22150950
Details
222.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24EFG6K-MTFXCTN/p/22150950
Your Price
$ 222.08 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.54
EAN
0770075466840
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Biodegradable Hydraulic Fluid
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 10 Inch | Burst Pressure 24000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
3.4
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.26" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Outside Diameter
2.26 Inch | 57.404 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

