Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4INX500FT PLANT MASTER RED 250PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-250-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NHxpbWFnZS9qcGVnfGFHSmhMMmhrTkM4eE1ESTNPVE0xTWpZMk5EQTVOQzlKVGtSSFFWUklUMU5GV0ZoZlVFMWZNalV3WDFKRlJGOHpNREI0TXpBd0xtcHdad3w5Y2YyYzVjMjhjMDg0NzA2Njc1MDdkNTgxMGU4ZTA1ZTA5NDhmNTIzNGIzY2UxMjc5MzI2YTMxMDA2YmQwZDYy
20542029 Hoses 

GATES GATES

3/4INX500FT PLANT MASTER RED 250PSI

Description

3/4X500 CL PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL

Multi Purpose Hose; Air and Multi-Purpose; 3/4" Inside Diameter; 1.11" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure

Part #

32045349

BDI #
20542029

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.37 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 4.37 / Foot BDIExpress
QTY

Inventory

Total: 775

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.159
EAN
0770075452171
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32045349
Weight / LBS
175
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 3/4" Inside Diameter; 1.11" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Outside Diameter
1.11 Inch | 28.194 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh