

CONTINENTAL
CONTINENTAL
3IN SPIRAFLEX 1600 GREEN 65
CONTINENTAL CONTINENTAL
Description
3IN SPIRAFLEX 1600 GREEN 65 WATER HOSE ; 100FT/REL
Suction and Discharge; 3" Inside Diameter; 3.41" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 65 PSI - 4.5 Bar Operating Pressure
Part #
20013219
BDI #
425304
Details
18.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-SPIRAFLEX-1600-GREEN-65/p/425304
Your Price
$ 18.14 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.489
EAN
0037256132667
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Typical Use
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Olive Green Pliovic with High Density Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
108
Long Description
Suction and Discharge; 3" Inside Diameter; 3.41" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 65 PSI - 4.5 Bar Operating Pressure
Outside Diameter
3.41 Inch | 86.614 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh