CONTINENTAL
CONTINENTAL
3IN SPIRAFLEX ROCK DUST GREEN
CONTINENTAL CONTINENTAL
Description
3IN SPIRAFLEX ROCK DUST GREEN HOSE ; MINING 100FT/REL
Mining; 3" Inside Diameter; 3.4" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 30 PSI - 2.1 Bar Operating Pressure
Part #
20013358
BDI #
424064
Details
2545.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-SPIRAFLEX-ROCK-DUST-GREEN/p/424064
Your Price
$ 2,545.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.305
EAN
0037256133114
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Rock Dusting in Underground Coal Mining
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Rigid White Pliovic PVC Helix | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.20
Noun
Hose
Keyword String
Mining
Weight / LBS
69.7
Long Description
Mining; 3" Inside Diameter; 3.4" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 30 PSI - 2.1 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.4 Inch | 86.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh