https://www.bdiexpress.com/medias/INDGATHOSEXX-BGSP-VAC100-200SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNXxpbWFnZS9qcGVnfGFEZ3pMMmhtWlM4eE1ESTRNVE00TVRBMk9EZ3pNQzlKVGtSSFFWUklUMU5GV0ZoZlFrZFRVRjlXUVVNeE1EQmZNakF3VTBSZlFreExYek13TUhnek1EQXVhbkJufGM3NTg4N2Y1NTJmNmQ1OTZjNzM5MzJmYTk4MDEzYmQ3NTliMmE5ZGMwMmIyNWYwZDFmODBkMTIyMTk0MTU3M2Y
https://www.bdiexpress.com/medias/INDGATHOSEXX-BGSP-VAC100-200SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNXxpbWFnZS9qcGVnfGFEZ3pMMmhtWlM4eE1ESTRNVE00TVRBMk9EZ3pNQzlKVGtSSFFWUklUMU5GV0ZoZlFrZFRVRjlXUVVNeE1EQmZNakF3VTBSZlFreExYek13TUhnek1EQXVhbkJufGM3NTg4N2Y1NTJmNmQ1OTZjNzM5MzJmYTk4MDEzYmQ3NTliMmE5ZGMwMmIyNWYwZDFmODBkMTIyMTk0MTU3M2Y
GATES
GATES
4X200 BLK GOLD SUPER-VAC 200SD MEGAFLEX
GATES GATES
Description
4X200' BLK GOLD SUPERVAC 200SD MEGAFLEX ; OILFIELD HOSE 200FT/REL
Oilfield Hose; 4" Inside Diameter; 4.52" Outside Diameter; Nitrile Inner Material; SBR Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Part #
4688-2165
BDI #
22284905
Details
67.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X200-BLK-GOLD-SUPER-VAC-200SD-MEGAFLEX/p/22284905
Your Price
$ 67.01 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.04
EAN
0770075607908
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Industrial | Tank Truck Service | Handling Crude Oil | Salt And Fresh Water | Tank Bottom | Drilling Mud | Dilute Solutions Of Hydrochloric Acid | Diesel Fuel And Sewage Transfer
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882165
Weight / LBS
458
Long Description
Oilfield Hose; 4" Inside Diameter; 4.52" Outside Diameter; Nitrile Inner Material; SBR Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.52 Inch | 114.808 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

