https://www.bdiexpress.com/medias/INDGATXXXXXX-LOLPLUSLOCK-ONHOSE-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8OTExOHxpbWFnZS9qcGVnfGFHVTRMMmd3TWk4eE1EVTRNakExTXpBMk1EWXpPQzlKVGtSSFFWUllXRmhZV0ZoZlRFOU1VRXhWVTB4UFEwdGZUMDVJVDFORlgxSkZSRjh6TURCNE16QXdMbXB3Wnd8MzBiNWM1MGViNWEwN2M2MDkyZmNmZGMxNjFlMTBhNjc0YjIyM2M1NDg3YTYyYzcwYzgyZjNlYTFhMGE0YTMzOA
https://www.bdiexpress.com/medias/INDGATXXXXXX-LOLPLUSLOCK-ONHOSE-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8OTExOHxpbWFnZS9qcGVnfGFHVTRMMmd3TWk4eE1EVTRNakExTXpBMk1EWXpPQzlKVGtSSFFWUllXRmhZV0ZoZlRFOU1VRXhWVTB4UFEwdGZUMDVJVDFORlgxSkZSRjh6TURCNE16QXdMbXB3Wnd8MzBiNWM1MGViNWEwN2M2MDkyZmNmZGMxNjFlMTBhNjc0YjIyM2M1NDg3YTYyYzcwYzgyZjNlYTFhMGE0YTMzOA
GATES
GATES
6LOLRX25FT
GATES GATES
Description
6LOLR X25FT HYDRAULIC HOSE ; LOL PLUS LOCK-ON 25/PACK
Hydraulic; 3/8" Inside Diameter; 0.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Part #
32842282
BDI #
1113190
Details
95.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6LOLRX25FT/p/1113190
Your Price
$ 95.28 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.56
EAN
0072053549263
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Engine | Industrial
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
3.14
Long Description
Hydraulic; 3/8" Inside Diameter; 0.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.63 Inch | 16.002 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

