https://www.bdiexpress.com/medias/INDGATSWHOSE-LTEFG5KL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNTh8aW1hZ2UvanBlZ3xhRFppTDJnMU5pOHhNRFE1T0RNeE1EZzVOelk1TkM5SlRrUkhRVlJUVjBoUFUwVmZURlJGUmtjMVMweGZNekF3ZURNd01DNXFjR2N8MzY0ZDBkODljMGIxZTNlM2Y4Yzc2Yzk2OWM1YjUyYTFlMDgzZGQ2YmY4ZWQzZWFiMjk3MWYwMzczMjk2ZTg3Ng
https://www.bdiexpress.com/medias/INDGATSWHOSE-LTEFG5KL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNTh8aW1hZ2UvanBlZ3xhRFppTDJnMU5pOHhNRFE1T0RNeE1EZzVOelk1TkM5SlRrUkhRVlJUVjBoUFUwVmZURlJGUmtjMVMweGZNekF3ZURNd01DNXFjR2N8MzY0ZDBkODljMGIxZTNlM2Y4Yzc2Yzk2OWM1YjUyYTFlMDgzZGQ2YmY4ZWQzZWFiMjk3MWYwMzczMjk2ZTg3Ng
GATES
GATES
8EFG5KLXCTN
GATES GATES
Description
8EFG5KL XCTN HYDRAULIC HOSE ; NON-RETURNABLE 100'/CARTON
Petroleum Hose; 1/2" Inner Diameter; 0.95" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Part #
46510131
BDI #
22150970
Details
29.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8EFG5KLXCTN/p/22150970
Your Price
$ 29.47 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.19
EAN
0770075633242
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-70 To +212 Deg F
Operating Pressure
20000 PSI | 1379 Bar
Typical Use
Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46510131
Long Description
Petroleum Hose; 1/2" Inner Diameter; 0.95" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Outside Diameter
0.95 Inch | 24.1 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


