Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NDH303X20 https://www.bdiexpress.com/medias/INDKURHOSEXX-NDH-BLK-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc4NHxpbWFnZS9qcGVnfGFEbGhMMmd3TlM4eE1UQXdNelUyTVRJeE16azRNaTlKVGtSTFZWSklUMU5GV0ZoZlRrUklYMEpNUzE5UFVrNUhYek13TUhnek1EQXVhbkJufDRlM2YyYjVlNWI5ZTc4ZjM2OTM4YmNjNmM1N2Y1ZWRkMTkxODM2ODJmNjJhOGJjNmQ1ZjFmNzIwNGRkNDYzY2U
24460462 Hoses 

KURIYAMA KURIYAMA

NDH303X20

Description

NDH303X20 DROP HOSE ; POR TIGERDROP NDH 3"X20'

Fuel Transfer Hose; 3.03" Inside Diameter; 3.69" Outside Diameter; NBR Inner Material; Polyester | PVC Outer Material; Orange; 70 PSI | 4.8 Bar Operating Pressure

Part #

NDH303X20

BDI #
24460462

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
24.8
EAN
0082235315128
Product Group - BDI
F02192
Type of Hose
Fuel Transfer
Inner Material
NBR
Outer Material
Polyester | PVC
Color
Orange
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Tank Truck
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
6" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Fuel Transfer
Manufacturer URL
https://kuriyama.com
Weight / LBS
24.8
Long Description
Fuel Transfer Hose; 3.03" Inside Diameter; 3.69" Outside Diameter; NBR Inner Material; Polyester | PVC Outer Material; Orange; 70 PSI | 4.8 Bar Operating Pressure
Inside Diameter
3.03 Inch | 76.962 Millimeter
Outside Diameter
3.69 Inch | 93.726 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh