

INDUSTRIAL RUB.PROD
INDUSTRIAL RUB.PROD
PVCTUB-1
INDUSTRIAL RUB.PROD INDUSTRIAL RUB.PROD
Description
PVCTUB-1 ; 1IN X 1-1/4IN CLEAR V TUBING
Tubing; Single; 1" Inside Diameter; 1-1/4" Outside Diameter; PVC; Clear; 25 PSI Operating Pressure
Part #
PVCTUB-1
BDI #
17903226

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PVCTUB-1/p/17903226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
10.93
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
25 PSI
Typical Use
Air | Drinking water | Mild Chemicals | Alkalis
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://irprubber.com
Weight / LBS
24.1
Long Description
Tubing; Single; 1" Inside Diameter; 1-1/4" Outside Diameter; PVC; Clear; 25 PSI Operating Pressure
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh