https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944471-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFEVXlMMmcwTXk4eE1UQTVOVGd4TmpFM05UWTBOaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFEwTnpGZk16QXdlRE13TUM1cWNHY3xmMjllNmJiYWY3OWJjNDE2ZmI5MThkM2YwOWU0YzYyN2NlOGNmNWNlYmYxYzhhMTg2ODc2YTU0NzliMjAzYmJm
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944471-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFEVXlMMmcwTXk4eE1UQTVOVGd4TmpFM05UWTBOaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFEwTnpGZk16QXdlRE13TUM1cWNHY3xmMjllNmJiYWY3OWJjNDE2ZmI5MThkM2YwOWU0YzYyN2NlOGNmNWNlYmYxYzhhMTg2ODc2YTU0NzliMjAzYmJm
17944471
推入式连接配件
SMC
SMC
KQ2E04-00N
SMC SMC
描述
SMC KQ2E04-00N ; 气动元件/接头
Push To Connect Fitting; Union Straight - Bulkhead Fitting Type; Tube To Tube Fitting Type; 4MM Tube X 4MM Tube End Connection; Brass Material; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
制造商部件号
SMC KQ2E04-00N
BDI部件号
17944471
详情
15.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/%E9%85%8D%E4%BB%B6/%E6%8E%A8%E5%85%A5%E5%BC%8F%E8%BF%9E%E6%8E%A5%E9%85%8D%E4%BB%B6/KQ2E04-00N/p/17944471
单价(不含税)
¥15.00 / 套
BDIExpress
|
|||
| BDI- 捷克 | 8 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.019
Product Group - BDI
F02172
产品名称
Push To Connect Fitting
连接类型
Union Straight | Bulkhead
配件类型
Tube To Tube
端接1尺寸
4MM
端接1类型
Tube
端接2尺寸
4MM
端接2类型
Tube
端接3尺寸
Not Applicable
端接3类型
Not Applicable
端接4尺寸
Not Applicable
端接4类型
Not Applicable
多线
No
角度
Not Applicable
材料
Brass
六角尺寸 - 英寸
0.551
六角尺寸 - 毫米
14
最大工作压力
1 MPa
工作温度范围
-5 To 60 Deg C | 0 To 40 Deg C Water
英寸 - 公制
Metric
其它特点
Electroless Nickel Plated | White Body | Light Gray Release Button
类别 - BDI
Push To Connect Fittings
名称
Fitting
关键字串
Push To Connect
重量/磅
0.0505
详细描述
Push To Connect Fitting; Union Straight - Bulkhead Fitting Type; Tube To Tube Fitting Type; 4MM Tube X 4MM Tube End Connection; Brass Material; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range


